missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ LiChrosorb™ RP-8 HPLC Column, 5 μm Particle Size
LiChrosorb™ RP-8 HPLC column is used for reversed-phase HPLC of neutral, acidic and weakly basic compounds.
$1716.67 - $1716.67
Specifications
| Diameter (Metric) | 4.6 mm |
|---|---|
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | C8 (Octyl) |
Specifications
| 4.6 mm | |
| 100 Å | |
| C8 (Octyl) | |
| C8 (Octyl) Phase | |
| Reversed Phase |
| 5 μm | |
| 300 m2/g | |
| LiChrosorb | |
| No |
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany