missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrosorb™ Hibar™ RP-8 C8 RT Reversed Phase HPLC Column, 5 μm, 4.6 mm x 250 mm
Description
- Column Format: Analytical Column
- Column Phase: Reversed Phase (RP-8 / C8)
- Stationary Phase Carrier: Fully porous silica particles (FPP) Type A
- Particle Size: 5 μm
- Pore Size: 100 Å
- Dimensions: 250 mm x 4.6 mm
- Operating pH Range: 2 to 7.5
- Maximum Pressure: 400 bar
- Maximum Temperature: 60 °C
- Endcapped: No
- Suitable Techniques: HPLC, supercritical fluid (SFC), mass spectrometry (MS, low)
- Analyte Functional Classes: Antibiotics, fat soluble vitamins, lipids, nutraceuticals and antioxidants, oils, pigments
Specifications
Specifications
| Column Chemistry | Silica gel |
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Product Line | LiChrosorb |
| Packing Material | Silica |
| Show More |