missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-8 Endcapped Sorbents HPLC Cartridges, 5μm
Optimized for more polar compounds
$1058.33 - $2101.15
Specifications
| Column Format | Cartridge |
|---|---|
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
M1500320001
|
MilliporeSigma™
1500320001 |
250 mm | 4.6 mm |
Each for $1,293.90
|
|
||||
|
M1500380001
|
MilliporeSigma™
1500380001 |
125 mm | 3 mm |
Each for $1,747.58
|
|
||||
|
M1502720001
|
MilliporeSigma™
1502720001 |
250 mm | 4 mm |
Each for $2,101.15
|
|
||||
|
M1502740001
|
MilliporeSigma™
1502740001 |
125 mm | 2 mm |
Each for $1,747.58
|
|
||||
|
M1502700001
|
MilliporeSigma™
1502710001 |
125 mm | 4 mm |
Each for $1,747.58
|
|
||||
|
M1500310001
|
MilliporeSigma™
1500310001 |
150 mm | 4.6 mm |
Each for $1,058.33
|
|
||||
Description
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for acidic, basic and chelating compounds
- Exceptional stability from pH 1.5 to 10.5
Specifications
| Cartridge | |
| 5 μm | |
| 120 Å | |
| 330 m²/g | |
| C8 | |
| 17% | |
| Yes | |
| Cartridge |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 1.5 to 10.5 | |
| 1/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |