missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-8 Endcapped Sorbents HPLC Cartridges, 5μm
Description
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for acidic, basic and chelating compounds
- Exceptional stability from pH 1.5 to 10.5
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 125 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L7 |
| Show More |