missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-18 Endcapped Sorbents HPLC Cartridges, 3 micron
For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial
Supplier: MilliporeSigma™ 1502310001
Requires : manu-CART™ NT cartridge holder
Description
- In UHPLC environment, speed is increased by a factor of 10
- Solvent consumption is drastically cut (up to 85%)
- Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
- Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
- Enhanced sensitivity due to improved signal-to-noise ratio
Specifications
| Cartridge | |
| 55 mm | |
| 3 μm | |
| 120 Å | |
| 330 m²/g | |
| C18 | |
| 17% | |
| Yes | |
| Cartridge |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 1.5 to 10.5 | |
| 3/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |