missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-18 Endcapped Sorbents HPLC Cartridge Kits, 3 micron

Catalog No. M1502420001
Change view
Click to view available options
Length (Metric):
30 mm
55 mm
Diameter (Metric):
2 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1502420001 55 mm 4 mm
M1502400001 55 mm 2 mm
M1502390001 30 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1502420001 Supplier MilliporeSigma™ Supplier No. 1.50242.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial

  • In UHPLC environment, speed is increased by a factor of 10
  • Solvent consumption is drastically cut (up to 85%)
  • Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
  • Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
  • Enhanced sensitivity due to improved signal-to-noise ratio
  • Includes manu-CART NT cartridge holder

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 55 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 3 μm
pH 1.5 to 10.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Cartridge Kit
Show More Show Less