missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-8 Endcapped Sorbent HPLC Cartridges, 5μm
HPLC cartridge
$1339.59 - $2679.82
Specifications
| Column Format | Cartridge |
|---|---|
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
M1506390001
|
MilliporeSigma™
1506390001 |
250 mm | 4.6 mm |
Each for $2,679.82
|
|
||||
|
M1508370001
|
MilliporeSigma™
1508370001 |
250 mm | 4 mm |
Each for $1,339.59
|
|
||||
|
M1506380001
|
MilliporeSigma™
1506380001 |
150 mm | 4.6 mm |
Each for $2,606.87
|
|
||||
Description
LiChrospher™ RP-8 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
| Cartridge | |
| 5 μm | |
| 100 Å | |
| 350 m²/g | |
| C8 | |
| 13% | |
| Yes | |
| Stainless Steel |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 7.5 | |
| 1/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |