missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Column/Aluspher™ 100 RP-select B Sorbent HPLC Cartridges, 5μm

HPLC cartridge

$3581.07 - $4186.85

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Particle Size 5 μm
pH 2 to 12
Pore Size 100 Å
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
M1513180001
View Documents
MilliporeSigma™
1513180001
250 mm
Each for $4,186.85
Only null left
 
M1513150001
View Documents
MilliporeSigma™
1513150001
125 mm
Each for $3,581.07
Only null left
 
Description

Description

Aluspher™ RP-select B is an alumina based alkali stable reversed phase stationary phase, designed for separations of neutral, acidic and basic compounds. Due to its stability in the range of pH 2-12 Aluspher™ RP-select B allows the use of basic eluents such as NaOH. This sorbent is packed into a LiChroCART™ 125-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications

Specifications

Cartridge
5 μm
100 Å
L7
Silica
Reversed Phase
Cartridge
4 mm
2 to 12
1/Pk.
RP-Select B
Reversed Phase
Stainless Steel
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'