missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Leucosep Centrifuge Tubes with Porous Barrier

Efficient separation of lymphocytes and mononuclear cells.
$530.79 - $541.32
Specifications
| Closure Color | Natural |
|---|---|
| Color | Translucent; print of graduation: blue |
| Material | Polypropylene |
| Sterility | Sterile |
| Closure Included | Yes |
| missing translation for 'productCode' | missing translation for 'brand' | Length (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Length (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
07000980
![]() |
Greiner Bio-One
163290P |
100 mm | Round |
Case of 50 Each for $541.32
|
|
||||
07000983
![]() |
Greiner Bio-One
227290P |
115 mm | Conical |
Case of 25 Each for $530.79
|
|
||||
Description
- Non-cytotoxic, non-pyrogenic
- Enrichment directly from whole blood
- Simplified filling through porous barrier
- Rapid separation in 15 minutes at room temperature
- No additional laboratory equipment required, asepticall
Service Plan
No
Specifications
| Natural | |
| Polypropylene | |
| Yes | |
| Centrifuge Tube |
| Translucent; print of graduation: blue | |
| Sterile | |
| Yes |