missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Leucosep Centrifuge Tubes with Porous Barrier
GREENER_CHOICE

Catalog No. 07000980
Change view
Click to view available options
Length (Metric):
100 mm
115 mm
Bottom Shape:
Conical
Round
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Bottom Shape
07000980 100 mm Round
07000983 115 mm Conical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000980 Supplier Greiner Bio-One Supplier No. 163290P

Efficient separation of lymphocytes and mononuclear cells.

  • Non-cytotoxic, non-pyrogenic
  • Enrichment directly from whole blood
  • Simplified filling through porous barrier
  • Rapid separation in 15 minutes at room temperature
  • No additional laboratory equipment required, asepticall

Service Plan

No

Specifications

Closure Color Natural
Color Translucent; print of graduation: blue
Material Polypropylene
Sterility Sterile
Length (Metric) 100 mm
Bottom Shape Round
Closure Included Yes
Graduated Yes
Product Type Centrifuge Tube