missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ventus™ Canopy Connections
For thimble ducting Class II, Type A2 Biosafety Cabinets
$2,678.09 - $3,338.45
Specifications
| Certifications/Compliance | NSF |
|---|---|
| Type | Connection Kit |
| Material | Powder-coated Steel |
| Diameter (English) Inner Outlet | 10 in. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
|
3889200
|
Labconco™
3889200 |
3 ft. Purifier Biosafety Cab. | 74 lb. | 33.6 kg |
Each for $2,678.09
|
|
|||
|
3889201
|
Labconco™
3889201 |
4 ft. Purifier Biosafety Cab. | 84 lb. | 38.1 kg |
Each for $2,873.75
|
|
|||
|
3889202
|
Labconco™
3889202 |
5 ft. Purifier Biosafety Cab. | 98 lb. | 44.5 kg |
Each for $3,106.11
|
|
|||
|
3889203
|
Labconco™
3889203 |
6 ft.Purifier Biosafety Cab. | 110 lb. | 49.9 kg |
Each for $3,338.45
|
|
|||
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety
- Adds to height of cabinet by 1.25 in. (3.1cm)
- Energy efficient, NSF-approved design
- Made of powder-coated steel
- Outlet ID.: 10 in. (25.4cm)
Specifications
| NSF | |
| Connection Kit | |
| Powder-coated Steel | |
| 10 in. |