missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ventus™ Canopy Connections
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety
- Adds to height of cabinet by 1.25 in. (3.1cm)
- Energy efficient, NSF-approved design
- Made of powder-coated steel
- Outlet ID.: 10 in. (25.4cm)
Specifications
Specifications
| Certifications/Compliance | NSF |
| For Use With (Equipment) | 3 ft. Purifier Biosafety Cab. |
| Type | Connection Kit |
| Material | Powder-coated Steel |
| Diameter (English) Inner Outlet | 10 in. |
| Weight (English) | 74 lb. |
| Weight (Metric) | 33.6 kg |