missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ventus™ Canopy Connections
For thimble ducting Class II, Type A2 Biosafety Cabinets
Supplier: Labconco™ 3889202
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety
- Adds to height of cabinet by 1.25 in. (3.1cm)
- Energy efficient, NSF-approved design
- Made of powder-coated steel
- Outlet ID.: 10 in. (25.4cm)
Chemical Identifiers
| NSF | |
| Connection Kit | |
| Powder-coated Steel | |
| 10 in. |
Specifications
| NSF | |
| Connection Kit | |
| 10 in. | |
| 44.5 kg |
| 5 ft. Purifier Biosafety Cab. | |
| Powder-coated Steel | |
| 98 lb. |