missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Telescoping Base Stands with Leveling Feet and Shelf (non-welded)
For use with Purifier™ Class II Biosafety Cabinets manufactured since 2000 including the Purifier Delta™, Logic™, Cell Logic™, Logic™+ and Cell Logic™+
$2,166.36 - $2,463.36
Specifications
| Height (English) | 27.5 to 34.5 in. |
|---|---|
| Depth (English) | 29 in. |
| Depth (Metric) | 73.7 cm |
| Height Overall (English) | 27.5 to 34.5 in. |
| Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
|
3401003
|
Labconco™
3401003 |
97.8 cm | 53.1 Kg |
Each for $2,205.68
|
|
||||
|
3401005
|
Labconco™
3401005 |
158.8 cm | 60.3 Kg |
Each for $2,463.36
|
|
||||
|
3401004
|
Labconco™
3401004 |
128.3 cm | 56.7 Kg |
Each for $2,166.36
|
|
||||
|
3401006
|
Labconco™
3401006 |
189.2 cm | 67.6 Kg |
Each for $2,395.41
|
|
||||
Description
- Made of rugged powder coated tube and steel
- Provides work surface of 27.5 x 34.5 in. with 1 in. increments
- Includes leveling feet and shelf
Some assembly required
Specifications
| 27.5 to 34.5 in. | |
| 29 in. | |
| 73.7 cm | |
| 27.5 to 34.5 in. |