Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stands
Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations
$15,087.66 - $15,757.61
Specifications
| For Use With (Equipment) | Purifier Safety Cabinet (36 in.) |
|---|---|
| Height (English) | 39.9 to 59.5 in. |
| Depth (English) | 34.3 in. |
| Depth (Metric) | 87.1 cm |
| Material | Epoxy-coated Steel |
| Catalog Number | Mfr. No. | Width (English) | Weight (English) | Voltage | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Weight (English) | Voltage | Price | Quantity & Availability | |||
|
16101177
|
Labconco™
3780311 |
65.5 in. | 420 lb. | 115 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16101181
|
Labconco™
3780313 |
89.5 in. | 500 lb. | 115 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Height adjustment positions cabinets or procedure stations for persons of different statures, wheel-chair bound users, transport through doorways, and easier service access to upper components. Infinitely adjustable height provides work surface heights from 17.2 to 36.8 in. (43.7 to 93.5cm) and overall enclosure height as low as 76.2 in. (193.5cm)
- Durable powder-coated steel construction
- Built-in hydraulic lift is operated by a remote control
- 5 in. (12.7cm) diameter, toe-locking, nonmarking polyurethane casters
- Two handle bars on each side facilitate transport
Compliance
Meet NSF Standard for stability and construction. Meet minimum requirements of NSF Standard 49 for overturn resistance stability when used with Purifier cabinets and PuriCare procedure stations. ADA-compliant.
Specifications
| Purifier Safety Cabinet (36 in.) | |
| 34.3 in. | |
| Epoxy-coated Steel | |
| ADA, NSF 49 |
| 39.9 to 59.5 in. | |
| 87.1 cm | |
| 39.9 to 59.5 in. |