missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stands

Catalog No. 16101177
Change view
Click to view available options
Width (English):
65.5 in.
89.5 in.
Weight (English):
420 lb.
500 lb.
Voltage:
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English) Voltage
16101177 65.5 in. 420 lb. 115 V
16101181 89.5 in. 500 lb. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16101177 Supplier Labconco™ Supplier No. 3780311

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations

Height adjustment positions cabinets or procedure stations for persons of different statures, wheel-chair bound users, transport through doorways, and easier service access to upper components. Infinitely adjustable height provides work surface heights from 17.2 to 36.8 in. (43.7 to 93.5cm) and overall enclosure height as low as 76.2 in. (193.5cm)

  • Durable powder-coated steel construction
  • Built-in hydraulic lift is operated by a remote control
  • 5 in. (12.7cm) diameter, toe-locking, nonmarking polyurethane casters
  • Two handle bars on each side facilitate transport

Compliance

Meet NSF Standard for stability and construction. Meet minimum requirements of NSF Standard 49 for overturn resistance stability when used with Purifier cabinets and PuriCare procedure stations. ADA-compliant.

Specifications

For Use With (Equipment) Purifier Safety Cabinet (36 in.)
Height (English) 39.9 to 59.5 in.
Weight (English) 420 lb.
Weight (Metric) 191 Kg
Depth (English) 34.3 in.
Width (English) 65.5 in.
Height (Metric) 115.3 cm
Depth (Metric) 87.1 cm
Width (Metric) 166.4 cm
Voltage 115 V
Material Epoxy-coated Steel
Height Overall (English) 39.9 to 59.5 in.
Height Overall (Metric) 115.3 cm
Certifications/Compliance ADA, NSF 49
Show More Show Less