missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System

Help to provide secondary protection to vacuum pumps in evaporation systems

$322.82 - $1,173.05

Specifications

Material Polypropylene
For Use With (Equipment) CentriVap™ system
View More Specs

Products 5
Catalog Number Mfr. No. Type Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Type Weight (Metric) Price Quantity & Availability  
1631752
View Documents Promotion Details
Labconco™
7460900
Secondary Trap Canister 2.3 kg
Each for $1,173.05
Only null left
 
1631610
View Documents Promotion Details
Labconco™
7815000
Radioisotope Trap Insert 1.8 kg
Each for $371.63
Only null left
 
1631611
View Documents Promotion Details
Labconco™
7815200
Solvent Trap Insert 1.8 kg
Each for $322.82
Only null left
 
163168
View Documents Promotion Details
Labconco™
7814800
Acid Trap Insert 1.8 kg
Each for $322.82
Only null left
 
163169
View Documents Promotion Details
Labconco™
7814900
Moisture Trap Insert 1.8 kg
Each for $322.82
Only null left
 
Description

Description

Help to provide secondary protection to vacuum pumps in evaporation systems

  • Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
  • Canister accommodates trap inserts listed in the table
Specifications

Specifications

Polypropylene
CentriVap™ system
Videos
SDS
Documents

Documents