missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System

Catalog No. 1631752
Change view
Click to view available options
Type:
Acid Trap Insert
Moisture Trap Insert
Radioisotope Trap Insert
Secondary Trap Canister
Solvent Trap Insert
Weight (Metric):
1.8 kg
2.3 kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Weight (Metric)
1631752 Secondary Trap Canister 2.3 kg
1631610 Radioisotope Trap Insert 1.8 kg
1631611 Solvent Trap Insert 1.8 kg
163168 Acid Trap Insert 1.8 kg
163169 Moisture Trap Insert 1.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1631752 Supplier Labconco™ Supplier No. 7460900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help to provide secondary protection to vacuum pumps in evaporation systems

  • Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
  • Canister accommodates trap inserts listed in the table

Specifications

Color Clear
Material Polypropylene
For Use With (Equipment) CentriVap™ system
Includes Mounting bracket
Type Secondary Trap Canister
Weight (English) 5 lb.
Weight (Metric) 2.3 kg