missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Screen Purifier™ Starter Kits
For use with Purifier™ Logic™ Biosafety Cabinet
$458.81 - $731.58
Specifications
| Filter Type | Prefilter |
|---|---|
| Includes | Washable/reusable, metal screen-type prefilter, hardware and bracket |
| Product Type | Prefilter Kit |
| For Use With (Application) | Needing control of large debris, animal hair and dander |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|
34-061-00
|
Labconco™
3406100 |
3 ft. Purifier Logic BSC |
Each for $458.81
|
|
|||||
|
34-061-01
|
Labconco™
3406101 |
4 ft. Purifier Logic BSC |
Each for $550.93
|
|
|||||
|
34-061-02
|
Labconco™
3406102 |
5 ft. Purifier Logic BSC |
Each for $632.22
|
|
|||||
|
34-061-03
|
Labconco™
3406103 |
6 ft. Purifier Logic BSC |
Each for $731.58
|
|
|||||
Description
- Includes washable/reusable, metal screen-type prefilter, hardware and bracket
- For applications needing control of large debris, animal hair and dander
Specifications
| Prefilter | |
| Washable/reusable, metal screen-type prefilter, hardware and bracket | |
| Prefilter Kit | |
| Needing control of large debris, animal hair and dander |