missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Screen Purifier™ Starter Kits

Catalog No. 3406100
Change view
Click to view available options
For Use With (Equipment):
3 ft. Purifier Logic BSC
4 ft. Purifier Logic BSC
5 ft. Purifier Logic BSC
6 ft. Purifier Logic BSC
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
3406100 3 ft. Purifier Logic BSC
3406101 4 ft. Purifier Logic BSC
3406102 5 ft. Purifier Logic BSC
3406103 6 ft. Purifier Logic BSC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 3406100 Supplier Labconco™ Supplier No. 3406100

For use with Purifier™ Logic™ Biosafety Cabinet

  • Includes washable/reusable, metal screen-type prefilter, hardware and bracket
  • For applications needing control of large debris, animal hair and dander

Specifications

Filter Type Prefilter
For Use With (Equipment) 3 ft. Purifier Logic BSC
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Includes Washable/reusable, metal screen-type prefilter, hardware and bracket
Product Type Prefilter Kit
For Use With (Application) Needing control of large debris, animal hair and dander
Height (English) Exterior 5 ft. Purifier Logic BSC
Frequency 4 ft. Purifier Logic BSC
Height (Metric) Viewing 6 ft. Purifier Logic BSC