missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Oxygen Monitor, 0.1 to 100%

Measures percent of oxygen inside the glove box using a chemical-resistant electrochemical sensor

Supplier:  Labconco™ 5244500

 View more versions of this product

Catalog No. 16108383

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes:

10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)


Description

Description

  • Measurement range is 0.1 to 100% oxygen (±% of full scale at 77°F and 29.92 in. Hg)
  • Front panel LCD display
  • Rated for general purpose service as low as 1000 ppm (0.1%)
  • For use with all glove boxes
  • Part no. 5244400 is for the Precise glove boxes
  • For 5244500 and 5244501 can work with both Protector and Precise
Specifications

Chemical Identifiers

Oxygen
Glove Boxes
Oxygen Monitor
20 to 25°C
LCD
10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
0 to 10 L/min.
Gas
15 sec. (1 sec. average time)
Yes
50/60 Hz
68 to 77°F

Specifications

Oxygen
0 to 10 L/min.
Gas
Oxygen Monitor
20 to 25°C
1 ppm
15.75 cm
100/115 V 50/60 Hz
Detecting trace oxygen levels using an electrochemical sensor
10.9 in.
10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
1 ppm
12 lb.
6.5 in.
1 ppm
1 ppm
Glove Boxes
1 ppm
15 sec. (1 sec. average time)
Yes
6.2 in.
LCD
10,000 ppm
50/60 Hz
27.69 cm
0 to 10,000ppm
100/115 V
5.4 kg
16.51 cm
68 to 77°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions