missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Oxygen Monitor, 0.1 to 100%
Description
Includes
10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
- Measurement range is 0.1 to 100% oxygen (±% of full scale at 77°F and 29.92 in. Hg)
- Front panel LCD display
- Rated for general purpose service as low as 1000 ppm (0.1%)
- For use with all glove boxes
- Part no. 5244400 is for the Precise glove boxes
- For 5244500 and 5244501 can work with both Protector and Precise
Specifications
Specifications
| Detectable Analytes | Oxygen |
| Detection Limits | 1 ppm |
| Flow Rate | 0 to 10 L/min. |
| For Use With (Equipment) | Glove Boxes |
| Inputs | Gas |
| Linearity | 1 ppm |
| Product Type | Oxygen Monitor |
| Response Time | 15 sec. (1 sec. average time) |
| Temperature (Metric) Operating | 20 to 25°C |
| Zero Noise | Yes |
| Show More |