missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Manual Hydraulic Lift Base Stands

Manual Hydraulic Lift Base Stands for Labconco Purifier and XPert Enclosures.

$7,725.95 - $7,965.21

Specifications

Height (English) 25.5 to 34.5 in.
Depth (English) 34.3 in.
Depth (Metric) 87.1 cm
Height Overall (English) 25.5 to 34.5 in.
Certifications/Compliance ADA
View More Specs

Products 3
Catalog Number Mfr. No. Width (Metric) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Weight (Metric) Price Quantity & Availability  
16101131
View Documents Promotion Details
Labconco™
3780402
185.9 cm 107 Kg
Each for $7,965.21
Only null left
 
16101129
View Documents Promotion Details
Labconco™
3780400
94.5 cm 59 Kg
Each for $7,725.95
Only null left
 
16101130
View Documents Promotion Details
Labconco™
3780401
122 cm 73 Kg
Each for $7,845.59
Only null left
 
Description

Description

These stands have a built-in hydraulic lift so that height may be adjusted at any time. They allow you to position the stand and the safety enclosure or clean bench it supports to accommodate persons of different heights and wheelchair-bound users, to transport equipment through doorways, and for easier service access.• Support Purifier Class I Safety Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, Purifier Filtered PCR Enclosures, XPert Balance Enclosures, XPert Nano Enclosures, and XPert and RXPert Filtered Balance Systems.• Support loads up to 1000 pounds.• ADA-compliant.• Durable 1.75 in. tubular, powder-coated steel frame with rear crossbar supports. Sub-frame is 2.0 in. x 3.0 in..• Height is infinitely adjustable from 25.5 in. to 33.5 in. high.• Include four powder-coated, die-cast feet with levelers.• Include front-accessible hand crank. Turning the crank clockwise raises the stand; counterclockwise lowers it. The handle may be disengaged and folded under, out of the way, when not in use.

1Use only with flat work surface.

Specifications

Specifications

25.5 to 34.5 in.
87.1 cm
ADA
34.3 in.
25.5 to 34.5 in.
Videos
SDS
Documents

Documents