missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Manual Hydraulic Lift Base Stands

Catalog No. 16101131
Change view
Click to view available options
Width (Metric):
94.5 cm
122 cm
185.9 cm
Weight (Metric):
59 Kg
73 Kg
107 Kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Weight (Metric)
16101131 185.9 cm 107 Kg
16101129 94.5 cm 59 Kg
16101130 122 cm 73 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16101131 Supplier Labconco™ Supplier No. 3780402

Manual Hydraulic Lift Base Stands for Labconco Purifier and XPert Enclosures.

These stands have a built-in hydraulic lift so that height may be adjusted at any time. They allow you to position the stand and the safety enclosure or clean bench it supports to accommodate persons of different heights and wheelchair-bound users, to transport equipment through doorways, and for easier service access.• Support Purifier Class I Safety Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, Purifier Filtered PCR Enclosures, XPert Balance Enclosures, XPert Nano Enclosures, and XPert and RXPert Filtered Balance Systems.• Support loads up to 1000 pounds.• ADA-compliant.• Durable 1.75 in. tubular, powder-coated steel frame with rear crossbar supports. Sub-frame is 2.0 in. x 3.0 in..• Height is infinitely adjustable from 25.5 in. to 33.5 in. high.• Include four powder-coated, die-cast feet with levelers.• Include front-accessible hand crank. Turning the crank clockwise raises the stand; counterclockwise lowers it. The handle may be disengaged and folded under, out of the way, when not in use.

1Use only with flat work surface.

Specifications

Height (English) 25.5 to 34.5 in.
Weight (English) 235 lb.
Weight (Metric) 107 Kg
Depth (English) 34.3 in.
Width (English) 73.2 in.
Depth (Metric) 87.1 cm
Width (Metric) 185.9 cm
Product Type Manual Hydraulic Lift
Height Overall (English) 25.5 to 34.5 in.
Certifications/Compliance ADA