missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fiberglass Motor Blowers

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

$7,587.27 - $15,550.77

Specifications

For Use With (Equipment) Fume Hood Exhaust System
Material Fiberglass
For Use With (Application) Corrosive Fumes
Frequency 60 Hz
View More Specs

Products 9
Catalog Number Mfr. No. Horsepower Electrical Requirements Airflow Rate Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Horsepower Electrical Requirements Airflow Rate Product Type Price Quantity & Availability  
1609046
View Documents Promotion Details
Labconco™
7182300
3 hp 230/460 V, 60 Hz <3000 cfm Blower, Explosion-proof N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1609045
View Documents Promotion Details
Labconco™
7182200
3 hp 230/460 V, 60 Hz <3000 cfm Blower N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1609029
View Documents Promotion Details
Labconco™
7180400
0.33 hp 115 V, 60 Hz >1000 cfm Blower
Each for $8,205.36
Only null left
 
1609031
View Documents Promotion Details
Labconco™
7180600
0.5 hp 115 V, 60 Hz <1000 cfm Blower
Each for $7,721.93
Only null left
 
1609025
View Documents Promotion Details
Labconco™
7180000
0.6 hp 115 V, 60 Hz >1000 cfm Blower
Each for $7,587.27
Only null left
 
1609035
View Documents Promotion Details
Labconco™
7181000
0.4 hp 115 V, 60 Hz >1000 cfm Blower
Each for $9,028.32
Only null left
 
1609050
View Documents Promotion Details
Labconco™
7181600
1.5 hp 115/230 V, 60 Hz 1000 to 2000 cfm Blower N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1609039
View Documents Promotion Details
Labconco™
7181400
1.75 hp 115/230 V, 60 Hz 1000 to 2000 cfm Blower N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1631111
View Documents Promotion Details
Labconco™
7181200
0.5 hp 115 V, 60 Hz 1000 to 2000 cfm Blower N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Specifications

Specifications

Fume Hood Exhaust System
Fiberglass
Corrosive Fumes
60 Hz
Videos
SDS
Documents

Documents