missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fiberglass Motor Blowers

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

Supplier:  Labconco™ 7181600

 View more versions of this product

Catalog No. 1609050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Specifications

Chemical Identifiers

Fume Hood Exhaust System
Fiberglass
Corrosive Fumes
60 Hz

Specifications

1000 to 2000 cfm
114 lb.
1.5 hp
Blower
115/230 V, 60 Hz
1303 to 1639 rpm
60 Hz
Fume Hood Exhaust System
52 Kg
20.4 A
115 V
Fiberglass
Corrosive Fumes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions