missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CApture™ BT Fuming System Accessory, Wire Shelf Kits
For use with CApture BT Fuming System
$1,061.45 - $1,643.55
Specifications
| Product Type | Fuming System Chamber |
|---|---|
| Material | Stainless Steel |
| For Use With (Equipment) | CApture BT Fuming System |
| Width (English) | 26 in. |
| Width (Metric) | 66 cm |
| Catalog Number | Mfr. No. | Product Type | Depth (Metric) | Weight (Metric) | Includes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Depth (Metric) | Weight (Metric) | Includes | Price | Quantity & Availability | ||
|
3181511
|
Labconco™
3181511 |
Fuming System Chamber | 58.4 cm | 2 kg | 1 stainless steel shelf |
Each for $1,061.45
|
|
||
|
3181522
|
Labconco™
3181522 |
Fuming System Chamber | 30.4 cm | 2 kg | 2 stainless steel shelves |
Each for $1,643.55
|
|
||
Description
Wire and perforated shelf kits for evidence to sit on or hang from for fuming in the CApture™ BT Fuming Chamber. Includes one stainless steel wire shelf, 26 in. w x 23 in. d.Each shelf fits onto CApture BT sidewall brackets for easy installation and removal. All shelves are made of stainless steel. Full-size shelves have a weight limit of 25 lbs per shelf. Wire half shelves have a weight limit of 15 lbs each.The CApture BT can hold up to 4 full-size wire shelves, 8 half-depth shelves, or 3 perforated shelves. • Includes 2 half-depth wire shelves• Stainless steel• Shelf Dimensions: 26 in. W x 12 in. D• Weight limit per shelf: 15 lbs.• Evidence can sit on or be hung from for fuming in CApture™ BT Fuming ChamberSpecifications
| Fuming System Chamber | |
| CApture BT Fuming System | |
| 66 cm |
| Stainless Steel | |
| 26 in. |