missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
$1,745.50 - $5,790.16
Specifications
| Material | Aluminum |
|---|---|
| For Use With (Equipment) | CentriVap™ vacuum concentrator |
| Material (Coating) | PTFE |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.3 kg |
| Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
|
16108452
|
Labconco™
7461901 |
Microtiter Plate Rotor | 2 Deep-well Plates |
Each for $4,485.73
|
|
||||
|
16108451
|
Labconco™
7455201 |
Acid Resistant Rotor | 32 x 1.5 to 2 mL MCT or up to 12 x 40 to 50 mL Tubes |
Each for $4,485.73
|
|
||||
|
16108449
|
Labconco™
7455001 |
Acid Resistant Rotor | 52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes |
Each for $5,790.16
|
|
||||
|
16108448
|
Labconco™
7450701 |
Hexagonal Rotor | 132 x 1.5 to 2 mL MCT |
Each for $1,792.41
|
|
||||
|
16108450
|
Labconco™
7455101 |
Acid Resistant Rotor | 40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes |
Each for $5,367.86
|
|
||||
|
16108453
|
Labconco™
7462901 |
DNA Rotor | 72 x 0.5 mL MCT or 60 x 1.5 to 2 mL MCT |
Each for $1,745.50
|
|
||||
Description
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
- Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
- 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
- 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
- 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
- Microtiter plate holds four each standard two deep-well plates
- DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes
Specifications
| Aluminum | |
| PTFE | |
| 2.3 kg |
| CentriVap™ vacuum concentrator | |
| 5 lb. |