missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
Supplier: Labconco™ 7455101
Description
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
- Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
- 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
- 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
- 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
- Microtiter plate holds four each standard two deep-well plates
- DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes
Chemical Identifiers
| Aluminum | |
| PTFE | |
| 2.3 kg |
| CentriVap™ vacuum concentrator | |
| 5 lb. |
Specifications
| Aluminum | |
| CentriVap™ vacuum concentrator | |
| PTFE | |
| 5 lb. |
| Acid Resistant Rotor | |
| 40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes | |
| 1.5 to 2 mL or 3 to 10 mL | |
| 2.3 kg |