missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators

Catalog No. 16108453
Change view
Click to view available options
Type:
Acid Resistant Rotor
DNA Rotor
Hexagonal Rotor
Microtiter Plate Rotor
Holds:
132 x 1.5 to 2 mL MCT
2 Deep-well Plates
32 x 1.5 to 2 mL MCT or up to 12 x 40 to 50 mL Tubes
40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes
72 x 0.5 mL MCT or 60 x 1.5 to 2 mL MCT
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Holds
16108453 DNA Rotor 72 x 0.5 mL MCT or 60 x 1.5 to 2 mL MCT
16108452 Microtiter Plate Rotor 2 Deep-well Plates
16108451 Acid Resistant Rotor 32 x 1.5 to 2 mL MCT or up to 12 x 40 to 50 mL Tubes
16108449 Acid Resistant Rotor 52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes
16108448 Hexagonal Rotor 132 x 1.5 to 2 mL MCT
16108450 Acid Resistant Rotor 40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 16108453 Supplier Labconco™ Supplier No. 7462901

Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas

  • Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
  • 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
  • 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
  • 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
  • Microtiter plate holds four each standard two deep-well plates
  • DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes

Specifications

Material Aluminum
Type DNA Rotor
For Use With (Equipment) CentriVap™ vacuum concentrator
Holds 72 x 0.5 mL MCT or 60 x 1.5 to 2 mL MCT
Material (Coating) PTFE
Weight (English) 5 lb.
Weight (Metric) 2.3 kg