missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Kromasil™ Eternity™ C18 HPLC Column, 100 Å, 5 μm Particle Size
Description
For regular silica-based stationary phases, exposure to extreme pH (especially basic) will have a negative impact on the chemical stability and therefore column lifetime. However, the silica/organosilane surface of the Kromasil™ Eternity™ platform offers a chemical stability that will secure a long-lasting stationary phase, even under tough pH conditions and higher temperatures.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 330 m2/g |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Kromasil Eternity |
| Matrix | C18 (octadecyl) Phase |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Show More |
Kromasil and Eternity are trademarks of EKA Chemicals AB