missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Kromasil™ Eternity™ C18 Guard Cartridge

Catalog No. 111008836
Change view
Click to view available options
Diameter (Metric) Inner:
3.0 to 4.6 mm
For Use With (Equipment):
Protects 3.0-4.6 mm I.D. Columns
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner For Use With (Equipment)
111008836 3.0 to 4.6 mm Protects 3.0-4.6 mm I.D. Columns
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008836 Supplier MilliporeSigma™ Supelco™ Supplier No. K08971217

Kromasil™ Eternity™ and Eternity™XT can be used in a wider pH window than regular silica-based HPLC materials, giving more flexibility than ever when running analytical applications or optimizing for large-scale applications.

For regular silica-based stationary phases, exposure to extreme pH (especially basic) will have a negative impact on the chemical stability and therefore column lifetime. However, the silica/organosilane surface of the Kromasil™ Eternity™ platform offers a chemical stability that will secure a long-lasting stationary phase, even under tough pH conditions and higher temperatures.

Specifications

Quantity 5/Pk.
Particle Size 5 μm
Length (Metric) 10 m
Pore Size 100 Å
Type Guard Cartridge
Diameter (Metric) Inner 3.0 to 4.6 mm
For Use With (Equipment) Protects 3.0-4.6 mm I.D. Columns
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Kromasil Eternity

Kromasil and Eternity are trademarks of EKA Chemicals AB