missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ U-Shaped Purge and Trap Sparger with EPA Method 603
These U-shaped spargers are designed for use on the Teledyne Tekmar™ 2000 and 3000 Purge and Trap Concentrators when doing EPA Method 603 and using either an AQUATek 50 or ALS 2050 Vial Autosampler.
$388.26 - $716.11
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A , EPA |
|---|---|
| For Use With (Equipment) | Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators |
| Material | Borosilicate Glass |
| Shape | U |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
K5911202605
|
DWK Life Sciences
5911202605 |
5 mL |
Each for $716.11
|
|
|||||
|
K5911202625
|
DWK Life Sciences
5911202625 |
25 mL |
Each for $388.26
|
|
|||||
Description
- The introduction stem is located on the foam trap, allowing a sample heater to be placed around the glassware as required by the EPA method
- Capacity 5mL or 25mL
- Case of 1
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I, ASTM E438, Type I, Class A , EPA | |
| Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators | |
| Borosilicate Glass | |
| U |