missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ U-Shaped Purge and Trap Sparger with EPA Method 603

Catalog No. K5911202605
Change view
Click to view available options
Volume (Metric):
5 mL
25 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K5911202605 5 mL
K5911202625 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K5911202605 Supplier DWK Life Sciences Supplier No. 5911202605

These U-shaped spargers are designed for use on the Teledyne Tekmar™  2000 and 3000 Purge and Trap Concentrators when doing EPA Method 603 and using either an AQUATek 50 or ALS 2050 Vial Autosampler.

  • The introduction stem is located on the foam trap, allowing a sample heater to be placed around the glassware as required by the EPA method
  • Capacity 5mL or 25mL
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A , EPA
Volume (Metric) 5 mL
For Use With (Equipment) Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators
Material Borosilicate Glass
Shape U
Volume (English) 0.16 oz.