missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ PTFE-Plug Stopcocks, Graduations, Pressure Equalizing Lines, Ground Joint Funnels
Graduations to stopcock are numbered both up and down
$1,260.75 - $2,298.00
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | USP, ASTM E438, Type I, Class A |
| Description | PTFE closure |
| Graduated | Yes |
| Includes | Pressure equalizing lines, lower drip tip, stopcock |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Stopcock | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Stopcock | Price | Quantity & Availability | |||
|
K6345300060
|
DWK Life Sciences
6345300060 |
60 mL | 1mL | 2 |
Each for $1,366.68
|
|
|||
|
K6345300250
|
DWK Life Sciences
6345300250 |
250 mL | 5mL | 2 |
Each for $1,797.64
|
|
|||
|
K6345300125
|
DWK Life Sciences
6345300125 |
125 mL | 1mL | 2 |
Each for $1,260.75
|
|
|||
|
K6345300500
|
DWK Life Sciences
6345300500 |
500 mL | 5mL | 4 |
Each for $1,748.93
|
|
|||
|
K6345301000
|
DWK Life Sciences
6345301000 |
1000 mL | 10mL | 4 |
Each for $2,298.00
|
|
|||
Description
Without stoppers.
Drip tips extend below the standard taper joint to ensure delivery
Specifications
| Borosilicate Glass | |
| PTFE closure | |
| Pressure equalizing lines, lower drip tip, stopcock | |
| Addition Funnel |
| USP, ASTM E438, Type I, Class A | |
| Yes | |
| 24/40 |