missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE-Plug Stopcocks, Graduations, Pressure Equalizing Lines, Ground Joint Funnels

Catalog No. K6345301000
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
1000 mL
Graduations:
1mL
5mL
10mL
Stopcock:
2
4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Stopcock
K6345301000 1000 mL 10mL 4
K6345300250 250 mL 5mL 2
K6345300125 125 mL 1mL 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K6345301000 Supplier DWK Life Sciences Supplier No. 6345301000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Graduations to stopcock are numbered both up and down

Without stoppers.

Drip tips extend below the standard taper joint to ensure delivery

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 450 mm
Certifications/Compliance USP, ASTM E438, Type I, Class A
Description PTFE closure
Graduated Yes
Includes Pressure equalizing lines, lower drip tip, stopcock
Graduations 10mL
Joint Number 24/40
Stopcock 4
Product Type Addition Funnel
Show More Show Less