missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ N-51A Borosilicate Glass Flat Bottom NMR Tubes
Ideal for use in high resolution NMR spectroscopy
$192.80 - $290.57
Specifications
| Closure Included | Yes |
|---|---|
| Diameter (English) Outer | 0.39 in. |
| Material | Borosilicate Glass |
| Closure Material | Polyethylene |
| Diameter (Metric) Outer | 10 mm |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|
K8973000008
|
DWK Life Sciences
8973000008 |
203.2 mm |
Case of 50 Each for $192.80
|
|
|||||
|
K8973000000
|
DWK Life Sciences
8973000000 |
177.8 mm |
Case of 50 Each for $290.57
|
|
|||||
Description
- Disposable grade
- Without cap
- Approx. frequency: 100MHz
- Wall thickness: 0.015 in. (0.38mm)
- Diameter: 0.39 in. (10mm)
Specifications
| Yes | |
| Borosilicate Glass | |
| 10 mm | |
| For use in high resolution NMR spectroscopy | |
| 0.015 in. |
| 0.39 in. | |
| Polyethylene | |
| 100MHz | |
| Flat | |
| 0.38 mm |