missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ N-51A Borosilicate Glass Flat Bottom NMR Tubes

Ideal for use in high resolution NMR spectroscopy

Supplier:  DWK Life Sciences 8973000000

 View more versions of this product

Catalog No. K8973000000

Only null left

Description

Description

  • Disposable grade
  • Without cap
  • Approx. frequency: 100MHz
  • Wall thickness: 0.015 in. (0.38mm)
  • Diameter: 0.39 in. (10mm)

Specifications

Chemical Identifiers

Yes
Borosilicate Glass
10 mm
For use in high resolution NMR spectroscopy
0.015 in.
0.39 in.
Polyethylene
100MHz
Flat
0.38 mm

Specifications

0.39 in.
Yes
Polyethylene
100MHz
7 in.
0.015 in.
177.8 mm
Borosilicate Glass
10 mm
For use in high resolution NMR spectroscopy
Flat
0.38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions