missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ KIMAX™ N-51A Borosilicate Glass Flat Bottom NMR Tubes
Description
- Disposable grade 10mm flat bottom NMR tubes
- Caps not included
- Approximate frequency: 100MHz
- Outer diameter: 10mm
- Wall thickness: 0.381mm (0.015 in.)
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Product Type | NMR Tube |
| Material | Borosilicate Glass |
| Diameter (English) Outer | 0.39 in. |
| Length (Metric) | 203.2 mm |
| Closure Included | Yes |
| Closure Material | Polyethylene |
| Diameter (Metric) Outer | 10 mm |
| Field Strength | 100MHz |
| For Use With (Application) | For use in high resolution NMR spectroscopy |
| Length (English) | 8 in. |
| Show More |