missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
$144.17 - $229.90
Specifications
| For Use With (Application) | For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm |
|---|---|
| Includes | Cap and Viton™ O-ring |
| Material | Borosilicate Glass |
| Product Type | Bevel-Seal™ Inlet Adapter |
Includes: Adapter, cap and Viton™ O-ring
| Catalog Number | Mfr. No. | Thread Size | Standard Taper Joint No. | Description | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thread Size | Standard Taper Joint No. | Description | Price | Quantity | |||
|
K179700-0519
|
DWK Life Sciences
1797000519 |
13-415 | 19/22 | O-ring Size 105 |
Each for $180.60
|
|
|||
|
K179700-0819
|
DWK Life Sciences
1797000819 |
15-415 | 19/22 | O-ring Size 108 |
Each for $191.73
|
|
|||
|
K179700-2119
|
DWK Life Sciences
1797002119 |
13-425 | 19/22 | O-ring Size 010 |
Each for $167.27
|
|
|||
|
K179700-2124
|
DWK Life Sciences
1797002124 |
13-425 | 24/20 | O-ring Size 010 |
Case of 40 Each for $190.20
|
|
|||
|
K179700-2114
|
DWK Life Sciences
1797002114 |
13-425 | 14/20 | O-ring Size 010 |
Each for $154.00
|
|
|||
|
K179700-1424
|
DWK Life Sciences
1797001424 |
22-415 | 24/40 | O-ring Size 113 |
Each for $229.90
|
|
|||
|
K746030-0000
|
DWK Life Sciences
7460300000 |
13-425 | 14/10 | O-ring Size 010 |
Each for $144.17
|
|
|||
Description
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
- Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
- Cap can be used to 150°C (302°F)
Specifications
| For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm | |
| Cap and Viton™ O-ring | |
| Borosilicate Glass | |
| Bevel-Seal™ Inlet Adapter |