missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
Supplier: DWK Life Sciences 1797002124
Includes: Adapter, cap and Viton™ O-ring
Description
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
- Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
- Cap can be used to 150°C (302°F)
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm | |
| Borosilicate Glass | |
| 24/20 |
| O-ring Size 010 | |
| Cap and Viton™ O-ring | |
| Bevel-Seal™ Inlet Adapter | |
| 13-425 |