missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter

For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)

Supplier:  DWK Life Sciences 7460300000

 View more versions of this product

Catalog No. K746030-0000

Only null left
Explore available promotions

Includes: Adapter, cap and Viton™ O-ring

Description

Description

For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)

  • Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
  • Cap can be used to 150°C (302°F)

Specifications

Specifications

O-ring Size 010
Cap and Viton™ O-ring
Bevel-Seal™ Inlet Adapter
13-425
For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm
Borosilicate Glass
14/10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions