missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers

Designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid, base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.

$63.16 - $118.16

Specifications

Product Type Industrial Wipe
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Material Polypropylene
Color Blue
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
0666624
View Documents Promotion Details
Kimberly-Clark Professional™
33570
16.8 x 8.8 in.
Case of 500 Each for $118.16
Only null left
 
19043480
View Documents Promotion Details
Kimberly-Clark Professional™
33352
16.8 x 12.1 in.
Case of 180 Each for $63.16
Only null left
 
Description

Description

  • 1 HUGE BRAG™ Box / case, 180 sheets / box; Blue
  • Kimtech Industrial Cleaning Wipes (Kimtex Wipers) are low lint and made of durable, textured polypropylene
  • Ideal for cleaning grease and oil off of tools and surfaces; very absorbent, which makes cleaning and prepping easy
  • Acid-, base- and solvent-resistant, so useful for furniture finishing by hand, engine assembly / repair, appliance assembly, and glass or window cleaning
  • BRAG™ Box format gives you reliable, one-at-a-time dispensing and protects wipers until you're ready to use them; each wiper measures 12.1 in. x 16.8 in.

Specifications

Specifications

Industrial Wipe
42.67 cm
Blue
Oils and solvents, Glass cleaning
16.8 in.
Polypropylene
Reusable
Videos
SDS
Documents

Documents