missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers

Catalog No. 19043480
Change view
Click to view available options
Dimensions (L x W):
16.8 x 12.1 in.
16.8 x 8.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19043480 16.8 x 12.1 in.
0666624 16.8 x 8.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043480 Supplier Kimberly-Clark Professional™ Supplier No. 33352
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid, base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.

  • 1 HUGE BRAG™ Box / case, 180 sheets / box; Blue
  • Kimtech Industrial Cleaning Wipes (Kimtex Wipers) are low lint and made of durable, textured polypropylene
  • Ideal for cleaning grease and oil off of tools and surfaces; very absorbent, which makes cleaning and prepping easy
  • Acid-, base- and solvent-resistant, so useful for furniture finishing by hand, engine assembly / repair, appliance assembly, and glass or window cleaning
  • BRAG™ Box format gives you reliable, one-at-a-time dispensing and protects wipers until you're ready to use them; each wiper measures 12.1 in. x 16.8 in.

Specifications

Product Type Industrial Wipe
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 1.88 in.
Width (Metric) 30.73 cm
Material Polypropylene
Color Blue
Disposable Reusable
Dimensions (L x W) 16.8 x 12.1 in.
For Use With (Application) Oils and solvents, Glass cleaning