missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers
Description
- 5 Pop-Up Boxes/case, 100 sheets/box, case total: 500 sheets
- Kimtech Industrial Cleaning Wipes (Kimtex Wipers) are low lint and made of durable, textured polypropylene
- Ideal for cleaning grease and oil off of tools and surfaces; very absorbent, which makes cleaning and prepping easy
- Acid-, base- and solvent-resistant, so useful for furniture finishing by hand, engine assembly/repair, appliance assembly, and glass or window cleaning
- Pop-Up Box format gives you reliable, one-at-a-time dispensing; each wiper measures 8.8 x 16.8 in.
Specifications
Specifications
| Product Type | Industrial Wipe |
| Length (English) | 16.8 in. |
| Length (Metric) | 42.67 cm |
| Width (English) | 16.9 in. |
| Width (Metric) | 22.35 cm |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 16.8 x 8.8 in. |
| For Use With (Application) | Oils and solvents, Glass cleaning |