missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Phenolic Caps with Liners for Screw Thread Culture Tubes
Black Phenolic Caps with Cemented-In Rubber Liners are excellent for general laboratory use. Available in a variety of thread sizes.
$356.23 - $398.32
Specifications
| Product Type | Phenolic Cap |
|---|---|
| Liner Material | Rubber |
| Certifications/Compliance | ASTM E982, Class A |
| Autoclavable | Autoclavable |
| Material | Mineral-filled Phenolic |
| Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | ||||
|
14-930-14K
|
DWK Life Sciences
45066B15 |
15-415 | 16 mm |
Case of 300 Each for $398.32
|
|
||||
|
14-930-14H
|
DWK Life Sciences
45066B18 |
18-415 | 18 mm |
Case of 225 Each for $356.23
|
|
||||
Description
- Specially formulated phenolic cap material
- Autoclavable
- White rubber liners
- Excellent for general laboratory use
- Identified in ASTM Specification E982, Class A requirements
- Options:
- GPI Finish 15-415: Cap Height 16mm, Case of 300
- GPI Finish 18-415: Cap Height 18mm, Case of 225
- GPI Finish 24-410: Cap Height 19mm, Case of 150
Specifications
| Phenolic Cap | |
| ASTM E982, Class A | |
| Mineral-filled Phenolic |
| Rubber | |
| Autoclavable | |
| Black |