missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Phenolic Caps with Liners for Screw Thread Culture Tubes
Black Phenolic Caps with Cemented-In Rubber Liners are excellent for general laboratory use. Available in a variety of thread sizes.
Supplier: DWK Life Sciences 45066B15
Description
- Specially formulated phenolic cap material
- Autoclavable
- White rubber liners
- Excellent for general laboratory use
- Identified in ASTM Specification E982, Class A requirements
- Options:
- GPI Finish 15-415: Cap Height 16mm, Case of 300
- GPI Finish 18-415: Cap Height 18mm, Case of 225
- GPI Finish 24-410: Cap Height 19mm, Case of 150
Specifications
| Phenolic Cap | |
| Rubber | |
| Autoclavable | |
| Black | |
| Rubber |
| 15-415 | |
| ASTM E982, Class A | |
| Mineral-filled Phenolic | |
| 16 mm | |
| General Laboratory Use |