missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pressure Equalizing Lines, standard taper Stopcocks, Ground Joint Funnels
Cylindrical addition funnel with a pressure equalizing line.
$892.79 - $1,428.14
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438 Type I |
| Description | Glass closure |
| Includes | Pressure equalizing lines, stopcock |
| Joint Number | 24/40 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Stopcock | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Stopcock | Price | Quantity & Availability | |||
|
K6340000060
|
DWK Life Sciences
6340000060 |
60 mL | 295 mm | 2 |
Each for $892.79
|
|
|||
|
K6340000125
|
DWK Life Sciences
6340000125 |
125 mL | 345 mm | 2 |
Each for $907.39
|
|
|||
|
K6340000250
|
DWK Life Sciences
6340000250 |
250 mL | 345 mm | 2 |
Each for $1,018.07
|
|
|||
|
K6340001000
|
DWK Life Sciences
6340001000 |
1000 mL | 455 mm | 4 |
Each for $1,428.14
|
|
|||
|
K6340000500
|
DWK Life Sciences
6340000500 |
500 mL | 385 mm | 4 |
Each for $1,166.82
|
|
|||
Description
Similar to K299230 Series funnels, but with all-glass stopcocks.
- Without stoppers
- Ground top and bottom joints
Specifications
| Borosilicate Glass | |
| Glass closure | |
| 24/40 |
| USP Type I, ASTM E438 Type I | |
| Pressure equalizing lines, stopcock | |
| Addition Funnel |