missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pressure Equalizing Lines, standard taper Stopcocks, Ground Joint Funnels

Cylindrical addition funnel with a pressure equalizing line.

Supplier:  DWK Life Sciences 6340000125

 View more versions of this product

Catalog No. K6340000125


Only null left

Description

Description

  • Glass stopcock
  • Standard taper joint: 24/40
  • Sold Individually

Specifications

Chemical Identifiers

Borosilicate Glass
Glass closure
24/40
USP Type I, ASTM E438 Type I
Pressure equalizing lines, stopcock
Addition Funnel

Specifications

125 mL
345 mm
Glass closure
24/40
Addition Funnel
Borosilicate Glass
USP Type I, ASTM E438 Type I
Pressure equalizing lines, stopcock
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions