missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pressure Equalizing Lines, standard taper Stopcocks, Ground Joint Funnels

Catalog No. K6340001000
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Height (Metric):
295 mm
345 mm
385 mm
455 mm
Stopcock:
2
4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Stopcock
K6340001000 1000 mL 455 mm 4
K6340000060 60 mL 295 mm 2
K6340000125 125 mL 345 mm 2
K6340000250 250 mL 345 mm 2
K6340000500 500 mL 385 mm 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K6340001000 Supplier DWK Life Sciences Supplier No. 6340001000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cylindrical addition funnel with a pressure equalizing line.

  • Glass stopcock
  • Standard taper joint: 24/40
  • Sold Individually

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 455 mm
Certifications/Compliance USP Type I, ASTM E438 Type I
Description Glass closure
Includes Pressure equalizing lines, stopcock
Joint Number 24/40
Stopcock 4
Product Type Addition Funnel